Motion
SY7240R-5LZ-02N

SMC CORP OF AMERICA
SY7240R-5LZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09777844
MFR #SY7240R-5LZ-02N
Price$101.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7240R-5LZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09777844
MFR #SY7240R-5LZ-02N

Mfr description
SY7240R-5LZ-02N 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.23/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Port Size
    1/4

Details

  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    L plug connector
  • Thread Standard
    NPT
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)