Motion
SY5120-5WOU-01F-F2

SMC CORP OF AMERICA
SY5120-5WOU-01F-F2

VALVE, SGL SOL, BODY PT
Mi Item #09777945
MFR #SY5120-5WOU-01F-F2
Price$67.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5WOU-01F-F2

VALVE, SGL SOL, BODY PT
Mi Item #09777945
MFR #SY5120-5WOU-01F-F2

Mfr description
SY5120-5WOU-01F-F2 VALVE, SGL SOL,
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.55/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    SY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)