Motion
SY5120-5WOU-01F-Q

SMC CORP OF AMERICA
SY5120-5WOU-01F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 without Connector, Body Ported, 1/8 in
MI ITEM #09777946
MFR #SY5120-5WOU-01F-Q
Price$65.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5WOU-01F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 without Connector, Body Ported, 1/8 in
MI ITEM #09777946
MFR #SY5120-5WOU-01F-Q

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.54/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    M8 without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SY5120-5WOU-01F-Q 5 PORT SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought