Overview
Mfr description
SY7240R-5YO-Q VALVE, DBL SOL, BASE MT
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data