Overview
Mfr description
SY5120-3LZE-01N-F1 VALVE, SGL SOL,
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL plug connector
- Manual Operation TypePush-Turn Locking (Lever)
- Port Size1/8
- Actuation2 position single
- Voltage110 V ac (115 V ac)
- Lead Wire Length300 mm
- Thread StandardNPT
- Bracket Typew/ Foot Bracket
- Coil SpecificationsStandard
- Valve SeriesSY5000
- Voltage SuppressorWith Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data