Overview
Mfr description
SY7140R-5LOU-03T VALVE, SGL SOL, BASE
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL Plug without Connector
- Manual Operation TypeNon-Locking Push
- Actuation2 position single
- Voltage24 V dc
- Thread StandardNPTF
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY7000
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data