Overview
Mfr description
SY7320-1GZ-02-F2 5 PORT SOLENOID VALVE
Specifications
- Actuation3 position closed center
- Country of OriginJP
- Bracket Typew/ Side Bracket
- Coil SpecificationsStandard
- Lead Wire Length300 mm
- Manual Operation TypeNon-Locking Push
- Port Size1/4
- SeriesSY
- Solenoid Electrical EntryGrommet
- Thread StandardRc
- Valve SeriesSY7000
- Voltage100 V ac
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data