Motion
SY5220-1DZE-C6

SMC CORP OF AMERICA
SY5220-1DZE-C6

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
MI ITEM #09778332
MFR #SY5220-1DZE-C6
List Price$107.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5220-1DZE-C6

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
MI ITEM #09778332
MFR #SY5220-1DZE-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.32/each for your price

Overview

Mfr description
SY5220-1DZE-C6 VALVE, DBL SOL, BODY

Specifications

  • Actuation
    2 position double
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Port Size
    One-touch fitting for 6
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    100 V ac
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text