Motion
SY5460-5MOU-C8-Q

SMC CORP OF AMERICA
SY5460-5MOU-C8-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug without Connector, Body Ported Plug-in Cassette, One-touch fitting for 8 mm
MI ITEM #09778595
MFR #SY5460-5MOU-C8-Q
List Price$118.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5460-5MOU-C8-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug without Connector, Body Ported Plug-in Cassette, One-touch fitting for 8 mm
MI ITEM #09778595
MFR #SY5460-5MOU-C8-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.62/each for your price

Overview

Mfr description
SY5460-5MOU-C8-Q VALVE, DBL SOL,

Specifications

  • Piping Type
    Body Ported Plug-in Cassette
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug without Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text