Motion
SY7320-5G-C10

SMC CORP OF AMERICA
SY7320-5G-C10

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, Grommet, One-touch fitting for 10 mm, Rc Threads
Mi Item #09778663
MFR #SY7320-5G-C10
Price$102.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7320-5G-C10

Solenoid-Operated Air Control Valve - 3 position closed center, 24 V dc, Grommet, One-touch fitting for 10 mm, Rc Threads
Mi Item #09778663
MFR #SY7320-5G-C10

Mfr description
SY7320-5G-C10 VALVE, DBL SOL, BODY PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.29/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Port Size
    One-touch fitting for 10 mm

Details

  • Actuation
    3 position closed center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)