Motion
SY5520-5DZ-01

SMC CORP OF AMERICA
SY5520-5DZ-01

Solenoid-Operated Air Control Valve - 4-Way, 3 position pressure center, 24 V dc, 2 Solenoid, DIN Terminal with Connector, Body Ported Plug-In Integrated, 1/8 in, Rc Threads
Mi Item #09778747
MFR #SY5520-5DZ-01
Price$107.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5520-5DZ-01

Solenoid-Operated Air Control Valve - 4-Way, 3 position pressure center, 24 V dc, 2 Solenoid, DIN Terminal with Connector, Body Ported Plug-In Integrated, 1/8 in, Rc Threads
Mi Item #09778747
MFR #SY5520-5DZ-01

Mfr description
SY5520-5DZ-01 VALVE, DBL SOL, BODY
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.81/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Actuation
    3 position pressure center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Plug-In Integrated
  • Series
    SY
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)