Motion
SY7420-5WOU-C10

SMC CORP OF AMERICA
SY7420-5WOU-C10

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09778952
MFR #SY7420-5WOU-C10
List Price$120.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7420-5WOU-C10

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09778952
MFR #SY7420-5WOU-C10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.69/each for your price

Overview

Mfr description
SY7420-5WOU-C10 VALVE, DBL SOL, BODY

Specifications

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    One-touch fitting for 10
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector, w/o Connector Cable
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text