Motion
SY7440-1DZ-03

SMC CORP OF AMERICA
SY7440-1DZ-03

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
MI ITEM #09779144
MFR #SY7440-1DZ-03
Price$128.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7440-1DZ-03

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
MI ITEM #09779144
MFR #SY7440-1DZ-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.80/each

Specifications

Details

  • Actuation
    3 position exhaust center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage
    100 V ac
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Overview

Mfr description
SY7440-1DZ-03 VALVE, DBL SOL, BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought