Motion
SY7120-5MNZ-02-F2

SMC CORP OF AMERICA
SY7120-5MNZ-02-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector without Lead Wire, Body Ported, 1/4 in
MI ITEM #09779262
MFR #SY7120-5MNZ-02-F2
Price$65.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7120-5MNZ-02-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector without Lead Wire, Body Ported, 1/4 in
MI ITEM #09779262
MFR #SY7120-5MNZ-02-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.43/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    M Plug Connector without Lead Wire
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SY7120-5MNZ-02-F2 VALVE, SGL SOL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought