Specifications
Dimensions
- Port Size1/4 in
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBody Ported
- Solenoid Electrical EntryM Plug
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
SY7120-5MOU-02F-Q VALVE, SGL SOL,