Specifications
Dimensions
- Port Size1/4
Details
- Actuation2 position single
- Bracket Typew/ Side Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Slotted)
- SeriesSY
- Thread StandardNPTF
- Valve SeriesSY7000
- Voltage200 V ac
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Overview
Mfr description
SY7120-2D-02T-F2 5 PORT SOLENOID VALVE