Overview
Mfr description
SY9120-5DZE-02T VALVE, SGL SOL
Specifications
- Actuation2 position single
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Manual Operation TypePush-Turn Locking (Lever)
- Port Size1/4
- SeriesSY
- Thread StandardNPTF
- Valve SeriesSY9000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data