Overview
Mfr description
SY9120-5G-02T 5 PORT SOLENOID VALVE
Specifications
- Actuation2 position single
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Lead Wire Length300 mm
- Manual Operation TypeNon-Locking Push
- Port Size1/4
- SeriesSY
- Solenoid Electrical EntryGrommet
- Thread StandardNPTF
- Valve SeriesSY9000
- Voltage24 V dc
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data