Motion
SY5220-5MZ-C8-F2

SMC CORP OF AMERICA
SY5220-5MZ-C8-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Plug-In Integrated, One-touch fitting for 8 mm
Mi Item #09779911
MFR #SY5220-5MZ-C8-F2
Price$111.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5220-5MZ-C8-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug Connector with Lead Wire 0.3m, Body Ported Plug-In Integrated, One-touch fitting for 8 mm
Mi Item #09779911
MFR #SY5220-5MZ-C8-F2

Mfr description
SY5220-5MZ-C8-F2 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.03/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported Plug-In Integrated
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)