Specifications
Dimensions
- Port Size1/4
Details
- Actuation2 position single
- Bracket Typew/ Foot Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Lever)
- SeriesSY
- Solenoid Electrical EntryL Plug without Connector
- Thread StandardNPTF
- Valve SeriesSY7000
- Voltage12 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type