Motion
SY9120-6DZ-02

SMC CORP OF AMERICA
SY9120-6DZ-02

Solenoid Valve, BODY PORTED, 12 VDC
MI ITEM #09780061
MFR #SY9120-6DZ-02
List Price$71.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9120-6DZ-02

Solenoid Valve, BODY PORTED, 12 VDC
MI ITEM #09780061
MFR #SY9120-6DZ-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.90/each for your price

Overview

Mfr description
SY9120-6DZ-02 VALVE, SOL, BODY
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Country of Origin
    JP
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought