Motion
SY7340-5LU-02

SMC CORP OF AMERICA
SY7340-5LU-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 1/4 in
MI ITEM #09780065
MFR #SY7340-5LU-02
Price$115.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7340-5LU-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 1/4 in
MI ITEM #09780065
MFR #SY7340-5LU-02

Mfr description
SY7340-5LU-02 VALVE, DBL SOL, BASE MT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.34/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)