Motion
SYJ3133-SLOZ
Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 5 V dc, 1 Solenoid, L Plug without Connector, Base Mounted
MI ITEM #09780116
MFR #SYJ3133-SLOZ
Price$43.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 5 V dc, 1 Solenoid, L Plug without Connector, Base Mounted
MI ITEM #09780116
MFR #SYJ3133-SLOZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.69/each

Specifications

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    5 V dc

Overview

Mfr description
SYJ3133-SLOZ VALVE/SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought