Motion
SY7340-5WAOZ-03T

SMC CORP OF AMERICA
SY7340-5WAOZ-03T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09780145
MFR #SY7340-5WAOZ-03T
Price$126.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7340-5WAOZ-03T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09780145
MFR #SY7340-5WAOZ-03T

Mfr description
SY7340-5WAOZ-03T VALVE, DBL SOL, BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.41/each

Specifications

Details

  • Actuation
    3 position closed center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Thread Standard
    NPTF
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)