Motion
SY9120T-5HZ-02N

SMC CORP OF AMERICA
SY9120T-5HZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09780202
MFR #SY9120T-5HZ-02N
Price$67.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9120T-5HZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09780202
MFR #SY9120T-5HZ-02N

Mfr description
SY9120T-5HZ-02N 2 POS SGL W/ POWER
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Cv up to 2.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.93/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm
  • Port Size
    1/4

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    With power saving circuit
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Thread Standard
    NPT
  • Valve Series
    SY9000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)