Motion
SY5220-6DO-01T

SMC CORP OF AMERICA
SY5220-6DO-01T

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
MI ITEM #09780272
MFR #SY5220-6DO-01T
List Price$80.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5220-6DO-01T

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
MI ITEM #09780272
MFR #SY5220-6DO-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.02/each for your price

Overview

Mfr description
SY5220-6DO-01T VALVE, DBL SOL, BODY PT

Specifications

  • Actuation
    2 position double
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    1/8
  • Series
    SY
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Thread Standard
    NPTF
  • Valve Series
    SY5000
  • Voltage
    12 V dc
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text