Motion
SY7340R-5LZ-03T

SMC CORP OF AMERICA
SY7340R-5LZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 3/8 in
Mi Item #09780320
MFR #SY7340R-5LZ-03T
Price$113.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7340R-5LZ-03T

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted, 3/8 in
Mi Item #09780320
MFR #SY7340R-5LZ-03T

Mfr description
SY7340R-5LZ-03T VALVE, DBL SOL, BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.47/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)