Overview
Mfr description
SY5220-SH-C8 VALVE, DBL SOL, BODY PT
Specifications
- Actuation2 position double
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Lead Wire Length600 mm
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Solenoid Electrical EntryGrommet
- Thread StandardRc
- Valve SeriesSY5000
- Voltage5 V dc
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data