Overview
Mfr description
SY5A00-6UD1 VALVE, 5 PORT SOLENOID
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Voltage12 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY5000
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data