Motion
SY7520-5W1-C8

SMC CORP OF AMERICA
SY7520-5W1-C8

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09780651
MFR #SY7520-5W1-C8
Price$154.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7520-5W1-C8

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09780651
MFR #SY7520-5W1-C8

Mfr description
SY7520-5W1-C8 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.15/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 8

Details

  • Actuation
    3 position pressure center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)