Motion
SYJ314M-BLOZ
Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, M Plug with Lead Wire, Base Mounted, Without Subplate
MI ITEM #09780700
MFR #SYJ314M-BLOZ
Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, M Plug with Lead Wire, Base Mounted, Without Subplate
MI ITEM #09780700
MFR #SYJ314M-BLOZ

Mfr description
SYJ314M-BLOZ VALVE, SOL, BASE MT (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.94/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    M Plug with Lead Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)