Motion
SY7220-5WAOU-02F-Q

SMC CORP OF AMERICA
SY7220-5WAOU-02F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported, 1/4 in
MI ITEM #09780736
MFR #SY7220-5WAOU-02F-Q
List Price$112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7220-5WAOU-02F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported, 1/4 in
MI ITEM #09780736
MFR #SY7220-5WAOU-02F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.84/each for your price

Overview

Mfr description
SY7220-5WAOU-02F-Q VALVE, DBL SOL,

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text