Overview
Mfr description
SY7220-5WAOU-02T 5 PORT SOLENOID VALVE
Specifications
- Actuation2 position double
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Manual Operation TypeNon-Locking Push
- Port Size1/4
- SeriesSY
- Thread StandardNPTF
- Valve SeriesSY7000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data