Overview
Mfr description
SYJ3143-5LN-M5 VALVE/SOL
Specifications
- Country of OriginUS
- Solenoid Supply Voltage24 V dc
- Actuation2 position single solenoid
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data