Overview
Mfr description
SY9140R-3DZ 5 PORT SOLENOID VALVE
Specifications
- Actuation2 position single
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Thread StandardRc
- Valve SeriesSY9000
- Voltage110 V ac (115 V ac)
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data