Motion
SY7A30-5U1-N11

SMC CORP OF AMERICA
SY7A30-5U1-N11

Valve, 5 Port Solenoid
MI ITEM #09780954
MFR #SY7A30-5U1-N11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7A30-5U1-N11

Valve, 5 Port Solenoid
MI ITEM #09780954
MFR #SY7A30-5U1-N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SY7A30-5U1-N11 VALVE, 5 PORT SOLENOID
  • Fluid: Air.
  • Operating pressure range: -100 kPa to 0.7.
  • Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
  • Coil rated voltage [DC]: 24, 12 V.
  • Enclosure: IP67 (Based on IEC60529).

Specifications

  • Country of Origin
    JP
  • Series
    SY-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text