Overview
Mfr description
SY5B00-5ZF1 VALVE, SOL
Specifications
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Thread StandardRc
- Valve SeriesSY5000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data