Overview
Mfr description
SY7240-1LOZ VALVE, DBL SOL, BASE MT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL Plug without Connector
- Manual Operation TypeNon-Locking Push
- Actuation2 position double
- Voltage100 V ac
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY7000
- Voltage SuppressorWith Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data