Overview
Mfr description
SY7240-3DE 5 PORT SOLENOID VALVE
Specifications
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Lever)
- Actuation2 position double
- Voltage110 V ac (115 V ac)
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY7000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data