Motion
SYJ314-3MZ-M5

SMC CORP OF AMERICA
SYJ314-3MZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 110 V ac, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted Individual EXH, M5
Mi Item #09781156
MFR #SYJ314-3MZ-M5
Price$45.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ314-3MZ-M5

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 110 V ac, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted Individual EXH, M5
Mi Item #09781156
MFR #SYJ314-3MZ-M5

Mfr description
SYJ314-3MZ-M5 SYJ300 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.07/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Actuation
    2 position single solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Individual EXH
  • Series
    SYJ
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Solenoid Supply Voltage
    110 V ac-150 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)