Motion
SY7000-27-2N
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 3/8 in, NPT Threads
Mi Item #09781217
MFR #SY7000-27-2N
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, 3/8 in, NPT Threads
Mi Item #09781217
MFR #SY7000-27-2N

Mfr description
SY7000-27-2N SUBPLATE
  • Sub-plate for Base Mounted SY series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    SY
  • Thread Standard
    NPT
  • Valve Series
    SY7000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)