Specifications
Dimensions
- Lead Wire Length600 mm
- Port Size1/4
Details
- Actuation2 position double
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Solenoid Electrical EntryGrommet
- Thread StandardNPTF
- Valve SeriesSY9000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)