Motion
SYJ314-5LZD-M5

SMC CORP OF AMERICA
SYJ314-5LZD-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted Individual EXH, M5
Mi Item #09781364
MFR #SYJ314-5LZD-M5
Price$47.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ314-5LZD-M5

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug with Lead Wire 0.3m, Base Mounted Individual EXH, M5
Mi Item #09781364
MFR #SYJ314-5LZD-M5

Mfr description
SYJ314-5LZD-M5 SYJ300 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.65/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Individual EXH
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    L Plug with Lead Wire 0.3m
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)