1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
SY7120-5DOSD-02F
Solenoid-Operated Air Control Valve - 24 V dc
Mi Item #
09781428
MFR #
SY7120-5DOSD-02F
Price
$68.36
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA SY7120-5DOSD-02F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
SY7120-5DOSD-02F
Solenoid-Operated Air Control Valve - 24 V dc
Mi Item #
09781428
MFR #
SY7120-5DOSD-02F
Mfr description
SY7120-5DOSD-02F VALVE, SGL SOL, BODY
Fluid: air
Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.36
/each
Add to Cart
Specifications
Details
Country of Origin
JP
Series
SY
Solenoid Supply Voltage
24 V dc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items