Overview
Mfr description
SY9220-5W7D-03 5 PORT SOLENOID VALVE
Specifications
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Slotted)
- Port Size3/8
- Actuation2 position double
- Voltage24 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY9000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data