Overview
Mfr description
SY9220-5WAOZ-03N-Q 5 PORT SOLENOID VALVE
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data