Motion
SY7120-5DZ-02-Q

SMC CORP OF AMERICA
SY7120-5DZ-02-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in, Rc Threads
MI ITEM #09781513
MFR #SY7120-5DZ-02-Q
List Price$73.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7120-5DZ-02-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, 1/4 in, Rc Threads
MI ITEM #09781513
MFR #SY7120-5DZ-02-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.02/each for your price

Overview

Mfr description
SY7120-5DZ-02-Q 5 PORT SOLENOID VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Manufacturer Catalog
  • Actuation
    2-Position Single
  • Thread Standard
    Rc
  • Series
    SY712000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text