Overview
Mfr description
SY7240-5MOZ-X90 VALVE, DBL SOL, JPN
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM Plug
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data