Motion
SY7120-5DZ-C10F-Q

SMC CORP OF AMERICA
SY7120-5DZ-C10F-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 10 mm, G Threads
Mi Item #09781553
MFR #SY7120-5DZ-C10F-Q
Price$82.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7120-5DZ-C10F-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 10 mm, G Threads
Mi Item #09781553
MFR #SY7120-5DZ-C10F-Q

Mfr description
SY7120-5DZ-C10F-Q VALVE, SGL SOL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.72/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 10 mm

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY712000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)