Motion
SY9220-5YO-C12F-Q

SMC CORP OF AMERICA
SY9220-5YO-C12F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 12 mm
Mi Item #09781569
MFR #SY9220-5YO-C12F-Q
Price$104.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9220-5YO-C12F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, One-touch fitting for 12 mm
Mi Item #09781569
MFR #SY9220-5YO-C12F-Q

Mfr description
SY9220-5YO-C12F-Q VALVE, DBL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.14/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 12 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)